Zoro Homepage
This item is Discontinued.
Molex Push-In Wire Connector, 20 AWG Max, Black, Nylon Insulation, 300 V, 5.6 A 2451320605

Push-In Wire Connector, 20 AWG Max, Black, Nylon Insulation, 300 V, 5.6 A (Discontinued)

  • Mfr # 2451320605
  • Zoro # G605963974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451320605
Zoro #
G605963974
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
20 AWG
Length
0.5 m
Max. Insulation Dia.
5.5 mm
Contact Plating Thickness
1.016 µm
Cable Length
0.50m
Wire Insulation Diameter
5.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.