Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MicroFit BMI RA DR Hdr Pegs Tin 12Ckt

  • Mfr # 44428-1201

  • Zoro # G4036301


product price: $3.39
/ea
Sold in multiples of 30 for $101.70

Key Features

Color
Black
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44428-1201
Zoro #
G4036301
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
5.08 µm

Details

Item
Wire Connector
Color
Black
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
3 mm
Terminal Type
Through Hole
Current Rating
8.5 A
Number of Contacts
12
Number of Rows
2
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.