Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROFIT TPA DR PLUG HSG 4CKT V0

  • Mfr # 203632-0401

  • Zoro # G4031812


product price: $0.48
/ea
Sold in multiples of 250 for $120.00

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; ULT 00264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203632-0401
Zoro #
G4031812
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; ULT 00264
Hole Center to Center
3 mm
Connector Type
Plug
Max. Temp.
105°C
Material
Nylon
Number of Contacts
4
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.