Zoro Homepage

Microfit Vert OTR TH Hdr DR Tin 2Ckt

  • Mfr # 44067-0201

  • Zoro # G4049559


product price: $0.78
/ea
Sold in multiples of 150 for $117.00

Key Features

Color
Black
Maximum Voltage
250 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
Max. Temp.
260°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44067-0201
Zoro #
G4049559
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
250 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
3 mm
Number of Contacts
2
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.