Zoro Homepage

Microfit3.0 Bmi Sr Floating Recept 3Ckt

  • Mfr # 466230301

  • Zoro # G005964823


product price: $0.39
/ea
Sold in multiples of 250 for $97.50

Key Features

Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Color
Black
Series
46623
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466230301
Zoro #
G005964823
UPC #
-
Country of Origin
China

Details

Item
Micro Receptacle
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Color
Black
Series
46623
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Type
Receptacle
Number of Rows
1
Number of Contacts
3
Application
Power, Wire-to-Board, Wire-to-Wire
Flammability Rating
UL 94V-0
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.00mm
Stackable
No
Product Name
Micro-Fit BMI
Flammability
94V-0
CSA
LR19980
Lock to Mating Part
No
Panel Mount
Yes
UL
E29179
Material - Resin
Nylon
Circuits (maximum)
3
Glow-Wire Capable
No
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.