Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microsas Rcpt Vt Smt T&R

  • Mfr # 783961000

  • Zoro # G205975032


product price: $4.95
/ea
Sold in multiples of 450 for $2,227.50

Key Features

Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
78396
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783961000
Zoro #
G205975032
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
78396
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Flammability Rating
UL 94V-0
Number of Rows
2
Current Rating
1.5 A
Hole Center to Center
0.8 mm; 1.27 mm
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
25
Connector Type
Female
Terminal Type
Surface Mount
PCB Locator
Yes
Flammability
94V-0
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm, 1.27mm
Material - Plating Termination
Tin
Temperature Range - Operating
0° to +55°C
Material - Resin
High Temperature Thermoplastic
UL
E29179
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Lock to Mating Part
None
Max-Temp
260
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
Orientation
Vertical
Circuits Detail
Signal 14, Power 9, Sideband 2
Component Type
Receptacle
Material - Metal
Copper Alloy
Shielded
No
Durability (mating cycles max)
500
Max-Duration
10
CSA
LR19980
Waterproof / Dustproof
No
Max-Cycle
1
Current - Maximum per Contact
1.5A
PCB Retention
Yes
Product Name
Micro SAS 6G,Micro SAS-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.