
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2185091081
Zoro #
G605925736
UPC #
-
Country of Origin
India
Dimensions
Cable Length
100.00mm
Wire Size (AWG)
24
Wire Insulation Diameter
1.40mm max.
Details
Type
Discrete Wire Assembly
Series
218509
Termination Interface Style
Crimp or Compression
Product Name
Milli-Grid
Material - Metal
Copper Alloy
Current - Maximum per Contact
2.0A
Voltage - Maximum
125V AC (RMS)/DC
Material - Plating Mating
Matte Tin
Color - Resin
Black
Gender
Female-Female
Lock to Mating Part
Yes
Number of Rows
2
Wire/Cable Type
UL 10002
Circuits (Loaded)
8
Assembly Configuration
Dual Ended Connectors
Material - Resin
Polyester
Single Ended
No
Pitch - Mating Interface
2.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.