Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milli-Grid Dr R-S 10Ckt 100Mm Disc Sn

  • Mfr # 2185101101

  • Zoro # G405789552


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Insulation Material
Polyester
Maximum Voltage
125 V AC
Current
2.0 A
Series
218510
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185101101
Zoro #
G405789552
UPC #
-
Country of Origin
India

Dimensions

Wire Insulation Diameter
1.40mm max.
Cable Length
100.00mm
Wire Size (AWG)
24

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester
Maximum Voltage
125 V AC
Current
2.0 A
Series
218510
Color
Black
Number of Rows
2
Type
Discrete Wire Assembly
Pitch - Mating Interface
2.00mm
Circuits (Loaded)
10
Material - Resin
Polyester
Current - Maximum per Contact
2.0A
Color - Resin
Black
Voltage - Maximum
125V AC (RMS)/DC
Material - Metal
Copper Alloy
Gender
Female-Pigtail
Wire/Cable Type
UL 10002
Material - Plating Mating
Matte Tin
Assembly Configuration
Single Ended Connector
Product Name
Milli-Grid
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.