
Milli-Grid Dr R-S 10Ckt 300Mm Disc Sn
Mfr # 2185101103
Zoro # G605789451
product price: $4.45
/eaSold in multiples of 25 for $111.25
Key Features
Insulation Material
Polyester
Maximum Voltage
125 V
Current
2.0 A
Series
218510
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2185101103
Zoro #
G605789451
UPC #
-
Country of Origin
India
Dimensions
Cable Length
300.00mm
Wire Size (AWG)
24
Wire Insulation Diameter
1.40mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.