Zoro Homepage

Mini-Fit B.M.I. Rec Hdr Assy V-0 10Ckt

  • Mfr # 15-24-7103

  • Zoro # G2756543


product price: $5.69
/ea
Sold in multiples of 15 for $85.35

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-24-7103
Zoro #
G2756543
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
240°C
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Material
Nylon
Number of Rows
2
Number of Contacts
10
Current Rating
9 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.