Zoro Homepage

Mini-Fit BMI Rec Hdr Assy V-2 4Ckt

  • Mfr # 15-24-7040

  • Zoro # G000463017


product price: $1.29
/ea
Sold in multiples of 75 for $96.75

Key Features

Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-24-7040
Zoro #
G000463017
UPC #
-
Country of Origin
Mexico

Details

Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
4.2 mm
Max. Temp.
240°C
Terminal Type
Through Hole
Number of Rows
2
Current Rating
9 A
Contact Finish
Tin Plated
Number of Contacts
4
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.