Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Fit CPI Hdr for .094PCB 18Ckt tin

  • Mfr # 43879-0029

  • Zoro # G4044500


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Color
Black
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43879-0029
Zoro #
G4044500
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Black
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
4.2 mm
Number of Rows
2
Number of Contacts
18
Current Rating
8 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.