
Mini-Fit Fip Cvr-Indivdul Wire Typ 10Ckt
Mfr # 2070190010
Zoro # G305790634
product price: $0.64
/eaSold in multiples of 200 for $128.00
Key Features
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Series
207019
Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2070190010
Zoro #
G305790634
UPC #
-
Country of Origin
India
Details
Item
Mini-Fit Sigma Sealed
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Series
207019
Material
Thermoplastic
Color
Black
Number of Contacts
10
Max. Temp.
105°C
Material - Resin
Thermoplastic Elastomer
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Product Name
Mini-Fit Sigma Sealed
Component Type
Cap
Circuits (Loaded)
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.