Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Fit Fip Plug Housing 10 Ckt

  • Mfr # 2070170010

  • Zoro # G305791143


product price: $0.99
/ea
Sold in multiples of 150 for $148.50

Key Features

Type
Plug
Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070170010
Zoro #
G305791143
UPC #
-
Country of Origin
India

Details

Item
Mini-Fit Sigma Sealed
Type
Plug
Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Material
Nylon
Series
207017
Number of Contacts
10
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Application
Power, Wire-to-Wire
Lock to Mating Part
Yes
Glow-Wire Capable
No
Product Name
Mini-Fit Sigma Sealed
Material - Resin
Nylon
Panel Mount
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
10
Polarized to Mating Part
Yes
Pitch - Mating Interface
4.20mm
UL
E29179
Maximum Conductors
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.