Zoro Homepage

Mini-Fit Fip Plug Housing 12 Ckt

  • Mfr # 2070170012

  • Zoro # G905791079


product price: $1.15
/ea
Sold in multiples of 95 for $109.25

Key Features

Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070170012
Zoro #
G905791079
UPC #
-
Country of Origin
India

Details

Item
Mini-Fit Sigma Sealed
Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Material
Nylon
Series
207017
Number of Contacts
12
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Application
Power, Wire-to-Wire
Panel Mount
Yes
Polarized to Mating Part
Yes
UL
E29179
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Lock to Mating Part
Yes
Product Name
Mini-Fit Sigma Sealed
Material - Resin
Nylon
Pitch - Mating Interface
4.20mm
Circuits (maximum)
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.