Zoro Homepage

Mini-Fit Header Assy V-0 10Ckt

  • Mfr # 15-24-7101

  • Zoro # G4040413


product price: $2.15
/ea
Sold in multiples of 49 for $105.35

Key Features

Polarized to Mating Part
Yes
PCB Thickness - Recommended
1.00mm
PCB Locator
Yes
Flammability
94V-0
Pitch - Mating Interface
4.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-24-7101
Zoro #
G4040413
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.00mm

Details

Polarized to Mating Part
Yes
PCB Locator
Yes
Flammability
94V-0
Pitch - Mating Interface
4.20mm
Number of Rows
2
Material - Plating Mating
Tin
Polarized to PCB
Yes
Process Temperature max. C
240
CSA
LR19980
Termination Interface: Style
Through Hole
Current - Maximum per Contact
9.0A
Material - Metal
Brass
Orientation
Vertical
Guide to Mating Part
Yes
Durability (mating cycles max)
30
PCB Retention
Yes
Pitch - Termination Interface
4.20mm
Voltage - Maximum
600V AC (RMS)/DC
Circuits (Loaded)
10
Max. Cycles at Max. Process Temperature
1
Temperature Range - Operating
-40° to +105°C
UL
E29179
Material - Resin
Nylon
Circuits (maximum)
10
Duration at Max. Process Temperature (seconds)
5
Color - Resin
Natural (White)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.