Mini-Fit Jr. F-S 225Mm 18 Awg Bk Au

  • Mfr # 2153411213

  • Zoro # G905922213


product price: $1.55
/ea
Sold in multiples of 65 for $100.75

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
Brass
Jacket Color
Black
Max. Amps
9 A
Standards
UL 1015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153411213
Zoro #
G905922213
UPC #
-
Country of Origin
India

Dimensions

Spool Length
225 mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.80-3.10mm
Cable Length
225.00mm

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
Brass
Jacket Color
Black
Max. Amps
9 A
Standards
UL 1015
Wire Gauge
18 AWG
Voltage
600V
Single Ended
Yes
Circuits (Loaded)
1
Termination Interface Style
Crimp or Compression
Product Name
Mini-Fit Jr.
Current - Maximum per Contact
9.0A
Connector to Connector
Mini-Fit Jr. Term-to-Pigtail
Series
215341
Gender
Female-Pigtail
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Assembly Configuration
Pre-crimped Lead Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.