
Mini-Fit Jr. F-S 75Mm 20 Awg Bk Au
Mfr # 2153411201
Zoro # G905922121
product price: $1.35
/eaSold in multiples of 95 for $128.25
Key Features
Wire Gauge
20 AWG
Voltage
600V
Conductor Material
Brass
Standards
UL 1015
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153411201
Zoro #
G905922121
UPC #
-
Country of Origin
Thailand
Dimensions
Spool Length
75 mm
Details
Wire Gauge
20 AWG
Voltage
600V
Conductor Material
Brass
Standards
UL 1015
Jacket Color
Black
Max. Amps
9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.