This item is Discontinued.

Molex Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly 2153251061

Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2153251061
  • Zoro # G605926115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2153251061
Zoro #
G605926115
UPC #
-
Country of Origin
Thailand

Dimensions

Cable Length
150.00mm
Wire Size AWG
16
Wire Insulation Diameter
1.80-3.10mm

Details

Type
Discrete Wire Assembly
Application
Power, Wire-to-Board, Wire-to-Wire
Series
215325
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin
Number of Rows
2
Voltage - Maximum
600V
Plating min - Mating
0.889µm
Circuits (Loaded)
6
Color - Resin
Black
Plating min - Termination
0.889µm
Lock to Mating Part
Yes
Pitch - Mating Interface
4.20mm
Material - Metal
Brass
Gender
Female-Female
Wire/Cable Type
UL 1015
Current - Maximum per Contact
9.0A
Material - Resin
Nylon
Material - Plating Termination
Tin
Overmolded
No
Connector to Connector
Mini-Fit Jr. Both Ends
Product Name
Mini-Fit Jr.
Single Ended
No
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.