Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2153252061

  • Zoro # G205789400


product price:  $6.69
/ea
Sold in multiples of 15 for $100.35

Key Features

Color
Black
Series
215325
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153252061
Zoro #
G205789400
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16
Cable Length
150.00mm

Details

Color
Black
Series
215325
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Hole Center to Center
4.2 mm
Number of Contacts
6
Wire Range
16 AWG
Current Rating
9 A
Contact Finish
Gold Plated
Number of Rows
2
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1015
Material - Plating Mating
Gold
Single Ended
No
Product Name
Mini-Fit Jr.
Circuits (Loaded)
6
Current - Maximum per Contact
9.0A
Material - Resin
Nylon
Material - Metal
Brass
Connector to Connector
Mini-Fit Jr. Both Ends
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Pitch - Mating Interface
4.20mm
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.