
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)
- Mfr # 2153252063
- Zoro # G705789429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153252063
Zoro #
G705789429
UPC #
-
Country of Origin
Thailand
Dimensions
Length
600 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
600V
Material
Nylon
Connector Type
Female-Female
Number of Rows
2
Hole Center to Center
4.2 mm
Contact Finish
Gold Plated
Current Rating
9 A
Number of Contacts
6
Wire Range
16 AWG
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.