Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2153252081

  • Zoro # G305789423


product price:  $7.79
/ea
Sold in multiples of 11 for $85.69

Key Features

Color
Black
Series
215325
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2153252081
Zoro #
G305789423
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
16
Wire Insulation Diameter
1.80-3.10mm
Cable Length
150.00mm

Details

Color
Black
Series
215325
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Hole Center to Center
4.2 mm
Terminal Type
Crimp or Compression
Number of Contacts
8
Wire Range
16 AWG
Number of Rows
2
Current Rating
9 A
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Circuits (Loaded)
8
Lock to Mating Part
Yes
Connector to Connector
Mini-Fit Jr. Both Ends
Product Name
Mini-Fit Jr.
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.762µm
Overmolded
No
Wire/Cable Type
UL 1015
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Current - Maximum per Contact
9.0A
Material - Metal
Brass
Single Ended
No
Pitch - Mating Interface
4.20mm
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.