
Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row
Mfr # 2153261082
Zoro # G805789077
product price: $6.59
/eaSold in multiples of 15 for $98.85
Key Features
Color
Black
Max. Voltage
600V
Length
300 mm
Material
Nylon
Connector Type
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153261082
Zoro #
G805789077
UPC #
-
Country of Origin
Thailand
Dimensions
Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.889 µm
Details
Color
Black
Max. Voltage
600V
Material
Nylon
Connector Type
Female-Pigtail
Wire Range
16 AWG
Number of Contacts
8
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Number of Rows
2
Current Rating
9 A
Hole Center to Center
4.2 mm
Features
Single Ended
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.