Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row

  • Mfr # 2153261102

  • Zoro # G705789054


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153261102
Zoro #
G705789054
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.889 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16

Details

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
2
Number of Contacts
10
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Wire Range
16 AWG
Features
Single Ended
Type
Discrete Wire Assembly
Hole Center to Center
4.2 mm
Current Rating
9 A
Terminal Finish
Tin Plated
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Circuits (Loaded)
10
Pitch - Mating Interface
4.20mm
Overmolded
No
Wire/Cable Type
UL 1015
Current - Maximum per Contact
9.0A
Assembly Configuration
Single Ended Connector
Plating min - Mating
0.889µm
Material - Metal
Brass
Single Ended
Yes
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Material - Resin
Nylon
Product Name
Mini-Fit Jr.
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.