This item is Discontinued.

Molex Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2153262022

Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2153262022
  • Zoro # G305789201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153262022
Zoro #
G305789201
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
16
Cable Length
300.00mm
Wire Insulation Diameter
1.80-3.10mm

Details

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Wire Range
16 AWG
Type
Discrete Wire Assembly
Number of Rows
2
Terminal Type
Crimp or Compression
Current Rating
9 A
Hole Center to Center
4.2 mm
Contact Finish
Gold Plated
Number of Contacts
2
Features
Single Ended
Terminal Finish
Tin Plated
Circuits (Loaded)
2
Material - Plating Termination
Tin
Material - Metal
Brass
Lock to Mating Part
Yes
Product Name
Mini-Fit Jr.
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Pitch - Mating Interface
4.20mm
Material - Plating Mating
Gold
Wire/Cable Type
UL 1015
Plating min - Mating
0.762µm
Single Ended
Yes
Current - Maximum per Contact
9.0A
Material - Resin
Nylon
Overmolded
No
Assembly Configuration
Single Ended Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.