This item is Discontinued.

Molex Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2153262101

Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2153262101
  • Zoro # G605789833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153262101
Zoro #
G605789833
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
16
Cable Length
150.00mm
Wire Insulation Diameter
1.80-3.10mm

Details

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Features
Single Ended
Number of Contacts
10
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Hole Center to Center
4.2 mm
Current Rating
9 A
Wire Range
16 AWG
Number of Rows
2
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1015
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Current - Maximum per Contact
9.0A
Material - Metal
Brass
Overmolded
No
Assembly Configuration
Single Ended Connector
Lock to Mating Part
Yes
Material - Resin
Nylon
Single Ended
Yes
Product Name
Mini-Fit Jr.
Pitch - Mating Interface
4.20mm
Circuits (Loaded)
10
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.