Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row

  • Mfr # 2153262102

  • Zoro # G405790039


product price:  $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2153262102
Zoro #
G405790039
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16

Details

Color
Black
Series
215326
Max. Voltage
600V
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Number of Rows
2
Wire Range
16 AWG
Number of Contacts
10
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Current Rating
9 A
Features
Single Ended
Contact Finish
Gold Plated
Hole Center to Center
4.2 mm
Terminal Finish
Tin Plated
Circuits (Loaded)
10
Material - Plating Mating
Gold
Overmolded
No
Single Ended
Yes
Material - Plating Termination
Tin
Pitch - Mating Interface
4.20mm
Material - Resin
Nylon
Material - Metal
Brass
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Current - Maximum per Contact
9.0A
Wire/Cable Type
UL 1015
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Assembly Configuration
Single Ended Connector
Product Name
Mini-Fit Jr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.