
Mini-Fit Jr. Header, Dual Row, Right-Angle, With Pcb Mounting Flange, 18 Circuit
Mfr # 556918A1
Zoro # G805951399
product price: $1.85
/eaSold in multiples of 73 for $135.05
Key Features
Max. Temp.
260°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556918A1
Zoro #
G805951399
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
2.54 µm
Details
Max. Temp.
260°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Material
Nylon
Color
Natural
Number of Contacts
18
Flammability Rating
UL 94V-2
Number of Rows
2
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Current Rating
13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.