Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Mini-Fit Jr Lcp Vert. Hdr Nopeg 4Ckt Tin 462071104

Mini-Fit Jr Lcp Vert. Hdr Nopeg 4Ckt Tin (Discontinued)

  • Mfr # 462071104
  • Zoro # G605910411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462071104
Zoro #
G605910411
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
2.36mm
PC Tail Length
4.46mm

Details

Color
Black
Number of Rows
2
Series
46207
Max. Voltage
600V AC/DC
Application
Board-to-Board, Power, Wire-to-Board
Hole Center to Center
4.2 mm
Max. Temp.
265°C
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Features
Glow-Wire Capable; Surface Mount Compatible
Standards
CSA Certified; UL E29179
Current Rating
13 A
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Number of Contacts
4
Flammability Rating
UL 94V-0
Glow-Wire Capable
Yes
Material - Plating Mating
Matte Tin
Pitch - Mating Interface
4.20mm
Max-Duration
30
Circuits (Loaded)
4
Orientation
Vertical
Breakaway
No
First Mate / Last Break
No
Stackable
No
Shrouded
Fully
Durability (mating cycles max)
100
PCB Retention
Yes
Material - Metal
Brass
UL
E29179
Guide to Mating Part
No
Temperature Range - Operating
-40° to +105°C
PCB Locator
Yes
Flammability
94V-0
Lock to Mating Part
Yes
Polarized to PCB
Yes
Component Type
PCB Header
Material - Plating Termination
Matte Tin
Current - Maximum per Contact
13.0A
Max-Cycle
3
Product Name
Mini-Fit Jr.
Polarized to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
600V AC (RMS)/DC
CSA
LR19980
Max-Temp
265

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.