Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Fit Jr LCP Vert. Hdr pegs 8ckt Tin

  • Mfr # 46207-0208

  • Zoro # G4030080


product price: $2.59
/ea
Sold in multiples of 40 for $103.60

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46207-0208
Zoro #
G4030080
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
13 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Max. Temp.
265°C
Material
High Temperature Thermoplastic
Contact Finish
Matte Tin Plated
Current Rating
13 A
Number of Rows
2
Number of Contacts
8
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.