
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153432114
Zoro #
G105922068
UPC #
-
Country of Origin
India
Dimensions
Spool Length
300 mm
Details
Jacket Color
Red
Wire Gauge
18 AWG
Conductor Material
Brass
Voltage
600V
Standards
UL 1015
Max. Amps
9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.