Zoro Homepage

Mini-Fit Jr. M-S 450Mm 18 Awg Bk Au

  • Mfr # 2153431215

  • Zoro # G305922189


product price: $0.99
/ea
Sold in multiples of 91 for $90.09

Key Features

Application
Power, Wire-to-Wire
Voltage
600V
Max. Amps
9 A
Jacket Color
Black
Standards
UL 1015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153431215
Zoro #
G305922189
UPC #
-
Country of Origin
Thailand

Dimensions

Spool Length
450 mm
Wire Insulation Diameter
1.80-3.10mm
Cable Length
450.00mm
Wire Size (AWG)
18

Details

Application
Power, Wire-to-Wire
Voltage
600V
Max. Amps
9 A
Jacket Color
Black
Standards
UL 1015
Conductor Material
Brass
Wire Gauge
18 AWG
Product Name
Mini-Fit Jr.
Gender
Male-Pigtail
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Series
215343
Current - Maximum per Contact
9.0A
Assembly Configuration
Pre-crimped Lead Only
Circuits (Loaded)
1
Single Ended
Yes
Connector to Connector
Mini-Fit Jr. Term-to-Pigtail
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.