
Mini-Fit Jr. Male-To-Mini-Fit Jr. Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153271023
Zoro # G805789985
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
Key Features
Color
Black
Max. Voltage
600V
Length
600 mm
Connector Type
Male-Male
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153271023
Zoro #
G805789985
UPC #
-
Country of Origin
India
Dimensions
Length
600 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.54 µm
Details
Color
Black
Max. Voltage
600V
Connector Type
Male-Male
Material
Nylon
Terminal Type
Crimp or Compression
Hole Center to Center
4.2 mm
Current Rating
9 A
Contact Finish
Tin Plated
Wire Range
16 AWG
Number of Rows
2
Number of Contacts
2
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.