
Mini-Fit Jr. Male-To-Mini-Fit Jr. Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153271081
Zoro # G305789911
product price: $7.89
/ea
Sold in multiples of 15 for $118.35
Key Features
Color
Black
Series
215327
Max. Voltage
600V
Application
Power, Wire-to-Wire
Length
150 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2153271081
Zoro #
G305789911
UPC #
-
Country of Origin
Thailand
Dimensions
Length
150 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.54 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.