Mini-Fit Jr. Male-To-Mini-Fit Jr. Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2153271082

  • Zoro # G405789897


product price:  $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Color
Black
Series
215327
Max. Voltage
600V
Application
Power, Wire-to-Wire
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153271082
Zoro #
G405789897
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.54 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16

Details

Color
Black
Series
215327
Max. Voltage
600V
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Terminal Type
Crimp or Compression
Wire Range
16 AWG
Contact Finish
Tin Plated
Current Rating
9 A
Number of Rows
2
Number of Contacts
8
Hole Center to Center
4.2 mm
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Single Ended
No
Circuits (Loaded)
8
Material - Plating Mating
Tin
Material - Metal
Brass
Wire/Cable Type
UL 1015
Connector to Connector
Mini-Fit Jr. Both Ends
Assembly Configuration
Dual Ended Connectors
Product Name
Mini-Fit Jr.
Pitch - Mating Interface
4.20mm
Plating min - Mating
2.540µm
Current - Maximum per Contact
9.0A
Overmolded
No
Lock to Mating Part
Yes
Material - Resin
Nylon
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.