
Mini-Fit Jr. Male-To-Mini-Fit Jr. Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153272023
Zoro # G405790060
product price: $3.79
/ea
Sold in multiples of 21 for $79.59
Key Features
Color
Black
Max. Voltage
600V
Length
600 mm
Material
Nylon
Connector Type
Male-Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2153272023
Zoro #
G405790060
UPC #
-
Country of Origin
Thailand
Dimensions
Length
600 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
600V
Material
Nylon
Connector Type
Male-Male
Contact Finish
Gold Plated
Number of Rows
2
Terminal Type
Crimp or Compression
Number of Contacts
2
Hole Center to Center
4.2 mm
Wire Range
16 AWG
Current Rating
9 A
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.