Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2153281021

Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2153281021
  • Zoro # G505789735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153281021
Zoro #
G505789735
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.54 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16

Details

Color
Black
Series
215328
Max. Voltage
600V
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Wire Range
16 AWG
Number of Rows
2
Features
Single Ended
Current Rating
9 A
Hole Center to Center
4.2 mm
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Number of Contacts
2
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Material - Resin
Nylon
Pitch - Mating Interface
4.20mm
Assembly Configuration
Single Ended Connector
Single Ended
Yes
Material - Plating Mating
Tin
Circuits (Loaded)
2
Wire/Cable Type
UL 1015
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Product Name
Mini-Fit Jr.
Overmolded
No
Material - Metal
Brass
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Plating min - Mating
2.540µm
Current - Maximum per Contact
9.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.