
Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row
Mfr # 2153281062
Zoro # G805790387
product price: $4.59
/ea
Sold in multiples of 17 for $78.03
Key Features
Color
Black
Max. Voltage
600V
Length
300 mm
Connector Type
Male-Pigtail
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2153281062
Zoro #
G805790387
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.54 µm
Details
Color
Black
Max. Voltage
600V
Connector Type
Male-Pigtail
Material
Nylon
Contact Finish
Tin Plated
Number of Rows
2
Hole Center to Center
4.2 mm
Wire Range
16 AWG
Features
Single Ended
Current Rating
9 A
Terminal Type
Crimp or Compression
Number of Contacts
6
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.