
Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row
Mfr # 2153282023
Zoro # G605790242
product price: $2.99
/ea
Sold in multiples of 27 for $80.73
Key Features
Color
Black
Max. Voltage
600V
Length
600 mm
Material
Nylon
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153282023
Zoro #
G605790242
UPC #
-
Country of Origin
Thailand
Dimensions
Length
600 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
600V
Material
Nylon
Connector Type
Male-Pigtail
Wire Range
16 AWG
Hole Center to Center
4.2 mm
Current Rating
9 A
Contact Finish
Gold Plated
Features
Single Ended
Terminal Type
Crimp or Compression
Number of Rows
2
Number of Contacts
2
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.