This item is Discontinued.

Molex Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2153282081

Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2153282081
  • Zoro # G005790491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153282081
Zoro #
G005790491
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
16
Cable Length
150.00mm
Wire Insulation Diameter
1.80-3.10mm

Details

Color
Black
Series
215328
Max. Voltage
600V
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Wire Range
16 AWG
Number of Rows
2
Current Rating
9 A
Contact Finish
Gold Plated
Number of Contacts
8
Features
Single Ended
Hole Center to Center
4.2 mm
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Connector to Connector
Mini-Fit Jr.-to-Pigtail
Pitch - Mating Interface
4.20mm
Material - Resin
Nylon
Overmolded
No
Material - Metal
Brass
Circuits (Loaded)
8
Product Name
Mini-Fit Jr.
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 1015
Single Ended
Yes
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Current - Maximum per Contact
9.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.