
Mini-Fit Jr. Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row
Mfr # 2153282102
Zoro # G805790394
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
Key Features
Color
Black
Max. Voltage
600V
Length
300 mm
Connector Type
Male-Pigtail
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153282102
Zoro #
G805790394
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
600V
Connector Type
Male-Pigtail
Material
Nylon
Features
Single Ended
Terminal Type
Crimp or Compression
Hole Center to Center
4.2 mm
Current Rating
9 A
Contact Finish
Gold Plated
Number of Contacts
10
Wire Range
16 AWG
Number of Rows
2
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.