Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Mini-Fit Max Female Crimp Terminal, Tin Over Nickel Plating, 14 Awg, Reel 2125153101

Mini-Fit Max Female Crimp Terminal, Tin Over Nickel Plating, 14 Awg, Reel (Discontinued)

  • Mfr # 2125153101
  • Zoro # G405913070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125153101
Zoro #
G405913070
UPC #
-
Country of Origin
China

Details

Connection Material
High Conductivity Copper
Wire Range
14 AWG
Connection Type
Female, Crimp or Compression
Max. Voltage
600V
Insulation Dia
2.78mm Max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.