
Mini-Fit Sigma Dr Free Hang Plug 2X4Ckt
Mfr # 1727621008
Zoro # G305909944
product price: $0.79
/eaSold in multiples of 150 for $118.50
Key Features
Color
Black
Number of Rows
2
Series
172762
Material
Nylon
Application
Power, Wire-to-Board, Wire-to-Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1727621008
Zoro #
G305909944
UPC #
-
Country of Origin
United States
Details
Color
Black
Number of Rows
2
Series
172762
Material
Nylon
Application
Power, Wire-to-Board, Wire-to-Wire
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Connector Type
Plug
Features
Glow-Wire Capable
Number of Contacts
8
Material - Resin
Nylon
Glow-Wire Capable
Yes
Product Name
Mini-Fit Sigma
Flammability
94V-0
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
UL
E29179
Circuits (maximum)
8
Pitch - Mating Interface
4.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.