Zoro Homepage

Mini-Fit Sigma Dr Free Hang Plug 2X7Ckt

  • Mfr # 1727621014

  • Zoro # G505909928


product price: $1.39
/ea
Sold in multiples of 85 for $118.15

Key Features

Number of Rows
2
Series
172762
Application
Power, Wire-to-Board, Wire-to-Wire
Gender
Plug
Pitch - Mating Interface
4.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727621014
Zoro #
G505909928
UPC #
-
Country of Origin
United States

Details

Number of Rows
2
Series
172762
Application
Power, Wire-to-Board, Wire-to-Wire
Gender
Plug
Pitch - Mating Interface
4.20mm
Lock to Mating Part
Yes
Glow-Wire Capable
Yes
Flammability
94V-0
Product Name
Mini-Fit Sigma
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
14
UL
E29179
Polarized to Mating Part
Yes
Material - Resin
Nylon
Color - Resin
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.