Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Single Row, Ul 94V-0, Glow-Wire 2004711002

Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Single Row, Ul 94V-0, Glow-Wire (Discontinued)

  • Mfr # 2004711002
  • Zoro # G305789126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004711002
Zoro #
G305789126
UPC #
-
Country of Origin
United States

Details

Item
Mini-Fit Sigma
Type
Plug
Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Plug
Series
200471
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Contacts
2
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Features
Glow-Wire Capable
Material - Resin
Nylon
Polarized to Mating Part
Yes
Pitch - Mating Interface
4.20mm
Product Name
Mini-Fit Sigma
UL
E29179
Lock to Mating Part
Yes
Flammability
94V-0
Circuits (maximum)
2
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
Yes
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.