Zoro Homepage

Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Single Row, Ul 94V-0, Glow-Wire

  • Mfr # 2004711004

  • Zoro # G605789062


product price: $0.72
/ea
Sold in multiples of 200 for $144.00

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Series
200471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004711004
Zoro #
G605789062
UPC #
-
Country of Origin
United States

Details

Item
Mini-Fit Sigma
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Series
200471
Material
Nylon
Number of Contacts
4
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
Application
Power, Wire-to-Board, Wire-to-Wire
Max. Temp.
105°C
Pitch - Mating Interface
4.20mm
Circuits (maximum)
4
Flammability
94V-0
Glow-Wire Capable
Yes
Material - Resin
Nylon
Product Name
Mini-Fit Sigma
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
UL
E29179
Lock to Mating Part
Yes
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.