Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Fit Sigma Sr Panel Mount Plug 2Ckt

  • Mfr # 2004882002

  • Zoro # G305789331


product price: $0.47
/ea
Sold in multiples of 250 for $117.50

Key Features

Type
Plug
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004882002
Zoro #
G305789331
UPC #
-
Country of Origin
United States

Details

Item
Mini-Fit Sigma
Type
Plug
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Material
Nylon
Series
200488
Hole Center to Center
4.2 mm
Number of Rows
1
Application
Power, Wire-to-Board, Wire-to-Wire
Features
Glow-Wire Capable
Number of Contacts
2
Max. Temp.
105°C
Circuits (maximum)
2
Lock to Mating Part
Yes
UL
E29179
Material - Resin
Nylon
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
4.20mm
Polarized to Mating Part
Yes
Flammability
94V-0
Panel Mount
Yes
Product Name
Mini-Fit Sigma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.