Mini-Fit Tpa2 Plug Housing, 4.20Mm Pitch, Dual Row, Ul 94V-2 Glow-Wire Capable

  • Mfr # 1727670122

  • Zoro # G005917041


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Color
Black
Number of Rows
2
Series
172767
Application
Power, Wire-to-Board, Wire-to-Wire
Hole Center to Center
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727670122
Zoro #
G005917041
UPC #
-
Country of Origin
China

Details

Color
Black
Number of Rows
2
Series
172767
Application
Power, Wire-to-Board, Wire-to-Wire
Hole Center to Center
4.2 mm
Connector Type
Plug
Max. Temp.
105°C
Material
Nylon
Features
Glow-Wire Capable
Number of Contacts
22
Product Name
Mini-Fit TPA2
Pitch - Mating Interface
4.20mm
Material - Resin
Nylon
Polarized to Mating Part
Yes
UL
E29179
Flammability
94V-0
Stackable
No
Temperature Range - Operating
-40° to +105°C
Panel Mount
Yes
Lock to Mating Part
Yes
Glow-Wire Capable
Yes
Circuits (maximum)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.