
Mini-Fit Tpa2, Terminal Position Assurance (Tpa) Retainer, 4.20Mm Pitch (Discontinued)
- Mfr # 1727090108
- Zoro # G205932356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1727090108
Zoro #
G205932356
UPC #
191128362580
Country of Origin
China
Details
Item
Terminal Position Assurance
Max. Temp.
105°C
Series
172709
Color
White
Material
Nylon
Number of Contacts
8
Number of Rows
1
Circuits (Loaded)
8
Material - Resin
Nylon
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Product Name
Mini-Fit TPA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.