
MINI LATCH PLUG HSG524012
Mfr # 29-11-0122
Zoro # G700442909
product price: $0.86
/eaSold in multiples of 95 for $81.70
Key Features
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29-11-0122
Zoro #
G700442909
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Standards
CSA Certified; UL E29179
Number of Contacts
12
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.